Menu Search
OUELLET ELECTRIC HEATING #OCEB0500NL-TH

Convection Heater, 240/208VAC, 50/60 Hz, 500/375W

SKU # 62526242279 Manufacturer Series: OCEB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 500/375W
Height: 14 in. (356mm)
Length: 19-7/16 in. (492mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount