Menu Search
OUELLET #OCEH0500NL-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 500/375W

SKU # 62526242313 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 500/375W
Height: 27 in. (685mm)
Length: 10-5/8 in. (270mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount