Menu Search
OUELLET ELECTRIC HEATING #OCEH0500SS-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 500/375W

SKU # 62526223760 Manufacturer Series: OCEH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 500/375W
Height: 27 in. (685mm)
Length: 10-5/8 in. (270mm)
Color: Stainless Steel
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount