Menu Search
OUELLET #OCEM0500NL-TH

Convection Heater, 240/208VAC, 50/60 Hz, 500/375W

SKU # 62526242351 Manufacturer Series: OCEM
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 500/375W
Height: 18-1/2 in. (470mm)
Length: 13-1/2 in. (344mm)
Color: Semi-Gloss Black
Control: Electronic Thermostat, Built-in
Mounting: Wall Mount