Menu Search
OUELLET ELECTRIC HEATING #OCEB0750-T600

Convection Heater, 240/208VAC, 50/60 Hz, 750/563W

SKU # 62526229466 Manufacturer Series: OCEB
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 750/563W
Height: 14 in. (356mm)
Length: 23 in. (584.2mm)
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount