Menu Search
OUELLET #OCEH0750BL

Convection Heater, 240/208VAC, 50/60 Hz, 750/563W

SKU # 62526229426 Manufacturer Series: OCEH
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 750/563W
Height: 27 in. (685mm)
Length: 13-1/2 in. (344mm)
Color: White
Mounting: Wall Mount