Menu Search
OUELLET ELECTRIC HEATING #OCEH0750CM-T600

Convection Heater, 240/208VAC, 50/60 Hz, 750/563W

SKU # 62526266371 Manufacturer Series: OCEH
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC, 50/60Hz
Watts: 750/563W
Height: 27 in. (685mm)
Length: 13-1/2 in. (344mm)
Color: Metallic Charcoal
Control: Electronic Thermostat, Wall Mount T600
Mounting: Wall Mount