Menu Search
OUELLET ELECTRIC HEATING #OCEM0750-OTH

Convection Heater, 240/208VAC, 50/60 Hz, 750/563W

SKU # 62526221304 Manufacturer Series: OCEM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208VAC, 50/60 Hz
Watts: 750/563W
Height: 18-1/2 in. (470mm)
Length: 16-1/2 in. (418mm)
Control: Electronic Thermostat, Wall Mount OTH
Mounting: Wall Mount