Menu Search
Wall Mount Convection Heaters Convection Heater, 240 or 208V, White, Electronic, Built-In Control, Wall Mount

OUELLET ELECTRIC HEATING #OCEBMH-TH

Convection Heater, 240 or 208V, White, Electronic, Built-In Control, Wall Mount

SKU #62526221376
Manufacturer Series: Series OCE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Heater Type: European Style Convector
Voltage: 240 or 208V
Color: White
Control: Electronic, Built-In
Mounting: Wall Mount

Wall Mount Convection Heaters: Heater Type - European Style Convector; Voltage - 240 or 208V; Color - White; Control - Electronic, Built-In; Mounting - Wall Mount; Additional Information - Heating Element: Quiet Aluminum Monoblock Element; Manufacturer Series - Series OCE

Additional Info: Heating Element: Quiet Aluminum Monoblock Element