Menu Search
OUELLET #OHY1502AM

Convection and Fan Heater, 120VAC, 1500W, Almond

SKU # 62526230724 Manufacturer Series: Series OHY
Heater Type: Hybrid Convection and Forced-Air Wall Heater
Voltage: 120V AC
Watts: 1500W
Height: 21-5/8 in. (549mm)
Length: 15 in. (381mm)
Color: Almond
Control: Electronic Digital Thermostat/Timer, Built-In
Mounting: Surface or Recessed Mount

The OHY heater combines the quiet operation of convection heating and high power boost capabilities of fan heaters. Its digital control provides easy operation and precise temperature control. A cast aluminum front cover featuring the elegance of a Morell