Menu Search
OUELLET ELECTRIC HEATING #OHY2000

Convection and Fan Heater, 240VAC, 2000W

SKU # 62526229844 Manufacturer Series: Series OHY
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: Hybrid Convection and Forced-Air Wall Heater
Voltage: 240V AC
Watts: 2000W
Height: 21-5/8 in. (549mm)
Length: 15 in. (381mm)
Control: Electronic Digital Thermostat/Timer, Built-In
Mounting: Surface or Recessed Mount

The OHY heater combines the quiet operation of convection heating and high power boost capabilities of fan heaters. Its digital control provides easy operation and precise temperature control. A cast aluminum front cover featuring the elegance of a Morell