(0)

OUELLET ELECTRIC HEATING #OCEM2500-T600

Convector, 240/208VAC, 2500/1875 W, 470mm 18.50 in. H x 1044mm 41.13 in. L, Stainless Steel

SKU: 62526229562
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 2500/1875W
Height: 470mm (18.5 in.)
Length: 1044mm (41.13 in.)
Color: Stainless Steel
Control: Electronic Thermostat, Built-in
Mounting: Wall
Manufacturer Series: OCEM
Description
Wall Mount Convection Heaters: Heater Type - European Style Convector; Voltage - 240/208VAC; Watts - 2500/1875; Size - Height - 470mm 18.50 in.; Size - Length - 1044mm 41.13 in.; Color - Stainless Steel; Control - Electronic Thermostat, Built-in; Mounting - Wall ; Additional Information - 50/60 Hz, 1-Phase; Manufacturer Series - OCEM
Additional Info: 50/60 Hz, 1-Phase