Menu Search
OUELLET #OCT1000BL-TH

Convector Heater, 240/208VAC, 1000/750 W, 17.50 in. H x 23.56 in. L, White, Surface Mounting

SKU # 62526267074 Manufacturer Series: OCT
Heater Type: Wall Convector
Voltage: 240/208V AC
Watts: 1000/750W
Height: 445mm (17.5 in.)
Length: 598mm (23.56 in.)
Color: White
Control: Electronic Thermostat, Built-in
Mounting: Surface

Additional Info: Watt Density: 700W/ft, Material: 20-ga Steel, Finish: Epoxy/Polyester Powder Paint