Menu Search
OUELLET #OCEB1000BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221356 Manufacturer Series: OCE
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1000/750W
Height: 356mm (14 in.)
Length: 674mm (26.5 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface