Menu Search
Wall Mount Convection Heaters European Style Convector Heater White Electronic, Built-In
OUELLET ELECTRIC HEATING #OCEB2000BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221368 Manufacturer Series: OCE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 2250/1688W
Height: 356mm (14 in.)
Length: 1179mm (46.4 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface