Menu Search

OUELLET ELECTRIC HEATING #OCEH0500BL-TH

European Style Convector Heater White Electronic, Built-In

SKU: 62526221396
Manufacturer Series: OCE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 500/375W
Height: 685mm (27 in.)
Length: 270mm (10.62 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface
Description
Wall Mount Convection Heaters: Heater Type - European Style Convector; Voltage - 240/208VAC; Watts - 500/375; Size - Height - 685mm 27.00"; Size - Length - 270mm 10.62"; Color - White; Control - Electronic, Built-In; Mounting - Surface; Manufacturer Series - OCE