Menu Search
OUELLET ELECTRIC HEATING #OCEH0750BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221399 Manufacturer Series: OCE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 750/563W
Height: 685mm (27 in.)
Length: 344mm (13.5 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface