You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
OUELLET ELECTRIC HEATING #OCEH1500BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221408 Manufacturer Series: OCE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1500/1125W
Height: 685mm (27 in.)
Length: 584mm (23 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface