Menu Search
OUELLET #OCEH2000BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221414 Manufacturer Series: OCE
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 2250/1688W
Height: 685mm (27 in.)
Length: 714mm (28.1 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface