Menu Search
OUELLET ELECTRIC HEATING #OCEM1000BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221447 Manufacturer Series: OCE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1000/750W
Height: 470mm (18.5 in.)
Length: 492mm 19.4 in.
Color: White
Control: Electronic, Built-In
Mounting: Surface