The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
OUELLET ELECTRIC HEATING #OCEM1250BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221450 Manufacturer Series: OCE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1250/938W
Height: 470mm (18.5 in.)
Length: 584mm (23 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface