Menu Search
OUELLET ELECTRIC HEATING #OCEM1750BL-TH

European Style Convector Heater White Electronic, Built-In

SKU # 62526221456 Manufacturer Series: OCE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1750/1313W
Height: 470mm (18.5 in.)
Length: 769mm (30.3 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface