Menu Search
Wall Mount Convection Heaters European Style Convector Heater White Electronic, Built-In

OUELLET ELECTRIC HEATING #OCEM2500BL-TH

European Style Convector Heater White Electronic, Built-In

SKU #62526221462
Manufacturer Series: OCE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 2250/1688W
Height: 470mm (18.5 in.)
Length: 1044mm (41.1 in.)
Color: White
Control: Electronic, Built-In
Mounting: Surface