Menu Search
OUELLET #OCEM1000BL-OTH

European Style Convector Heater White Electronic, Wall Mount OTE 4

SKU # 62526221309 Manufacturer Series: OCE
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1000/750W
Height: 470mm (18.5 in.)
Length: 492mm 19.4 in.
Color: White
Control: Electronic, Wall Mount OTE 4
Mounting: Surface