Menu Search
OUELLET ELECTRIC HEATING #OCEM1500BL-OTH

European Style Convector Heater White Electronic, Wall Mount OTE 4

SKU # 62526221315 Manufacturer Series: OCE
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1500/1125W
Height: 470mm (18.5 in.)
Length: 674mm (26.5 in.)
Color: White
Control: Electronic, Wall Mount OTE 4
Mounting: Surface