Menu Search
OUELLET #OCEB1500BL-OTH

European Style Convector Heater White Electronic, Wall Mount OTH500

SKU # 62526221225 Manufacturer Series: OCE
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 1500/1125W
Height: 356mm (14 in.)
Length: 924mm (36.4 in.)
Color: White
Control: Electronic, Wall Mount OTH500
Mounting: Surface