The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
OUELLET ELECTRIC HEATING #OCEH0750BL-OTH

European Style Convector Heater White Electronic, Wall Mount OTH500

SKU # 62526221261 Manufacturer Series: OCE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Heater Type: European Style Convector
Voltage: 240/208V AC
Watts: 750/563W
Height: 685mm (27 in.)
Length: 344mm (13.5 in.)
Color: White
Control: Electronic, Wall Mount OTH500
Mounting: Surface