Menu Search
BEL PRODUCTS #S121005-M

Enclosure, Single Door; Steel; HxWxD: 12 x 10 x 5 in.

SKU # 62169198996 Manufacturer Series: Series S
Type: Single Door Enclosure
NEMA: 4, 4X, 12
Material: Steel
Finish: Yellow
Material Thickness: 16 Gauge
Cover Mounting: Lift Off Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 5 in. (127mm)
Mounting: Internal Holes

Additional Info: Panel Size: 10.88 in. H x 8.88 in. W