Menu Search
BEL PRODUCTS #R302610-T

Enclosure, Single Door; Steel; HxWxD: 30 x 20 x 10 in.

SKU # 62169116381 Manufacturer Series: Series R
Type: Single Door Enclosure
NEMA: 4, 4X, 12
Material: Steel
Finish: Gray
Material Thickness: 14 or 16 Gauge
Cover Latching: Latch, 1/4 Turn Slot, Padlock Hasp
Height: 30 in. (762mm)
Width: 20 in. (660.4mm)
Depth: 10 in. (254mm)
Mounting: Bracket