Menu Search
BEL PRODUCTS #S141206

Enclosure, Wall Mount; Steel; HxWxD: 14 x 12 x 6 in.

SKU # 62169111940 Manufacturer Series: S
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 14 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 12. Hinge Style: Lift Off SS Slip Hinge