Menu Search
BEL PRODUCTS #R161606

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

SKU # 62169116160 Manufacturer Series: R
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Width: 16 in.
Depth: 6 in.
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 12