Menu Search

BEL PRODUCTS #R201608

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 8 in.

SKU: 62169100002
Manufacturer Series: R
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot, Padlock Hasp
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 8 in.
Optional Panel: Panel Included
Additional Info: Additional Ratings: NEMA 12