Menu Search
BEL PRODUCTS #DUKO

General Purpose Enclosure, 8 in. W x 8 in. H x 4 in. D

SKU # 62169112705 Manufacturer Series: DUKO-RING
Type: General Purpose Enclosure
Material: 16 Gauge Steel
Finish: ANSI/ASA61 Gray Polyester Textured Powder Coated
Cover Type: Screw-on
Height: 8 in.
Width: 8 in.
Depth: 4 in.