Menu Search
BEL PRODUCTS #S161406

Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 6 in.

SKU # 62169114129 Manufacturer Series: S
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: Panel Included

Additional Info: Additional Ratings: NEMA 12. Hinge Style: Lift Off SS Slip Hinge