Menu Search
COMMSCOPE #760164616

Enclosure, Wall Mount; Steel; HxWxD: 11 x 13 x 2.5 in.

SKU # 88410470470 Manufacturer Series: SYSTIMAX
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
Material: Steel
Finish: Black
Height: 11 in. (279.4mm)
Width: 13 in. (330.2mm)
Depth: 2.5 in. (63.5mm)

Additional Info: Application: Accepts One RoloSplice, Two G2 Modular Cassettes