Menu Search
HAMMOND MANUFACTURING #1593HAMPICLR

Development Board Enclosure, 2.59 in. W x 1.24 in. H

SKU # 62398040166 Manufacturer Series: 1593HAM
RoHS Compliant
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Clear
Cover Latching: Screw
Height: 1.24 in.
Width: 2.59 in.
Depth: 4.1 in.