Menu Search
HAMMOND MANUFACTURING #1593HAMFREE2TBU

Development Board Enclosure, 2.6 in. W x 1.1 in. H, Screw

SKU # 62398040106 Manufacturer Series: 1593HAM
RoHS Compliant
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Transparent Blue
Cover Latching: Screw
Height: 1.1 in.
Width: 2.6 in.
Depth: 3.6 in.