Menu Search
HAMMOND MANUFACTURING #1593HAMBONEBK

Development Board Enclosure, 3.04 in. W x 1.18 in. H

SKU # 62398040107 Manufacturer Series: 1593HAM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Height: 1.18 in.
Width: 3.04 in.
Depth: 3.95 in.