The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #1593HAMGAL2TBU

Development Board Enclosure, 3.09 in. W x 1.79 in. H

SKU # 62398040300 Manufacturer Series: 1593HAM
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Development Board Enclosure
Material: ABS Plastic
Finish: Transparent Blue
Cover Latching: Screw
Height: 1.79 in.
Width: 3.09 in.
Depth: 5.71 in.