You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EN4DSC24228SS

Disconnect Enclosure, 22 in. W x 24 in. H x 8 in. D

SKU # 62398008771 Manufacturer Series: Eclipse
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Material Thickness: 16 or 14 Gauge
Material Specification: Type 304
Cover Type: Hinged with Flanged Handle
Height: 24 in.
Width: 22 in.
Depth: 8 in.
Mounting: Internal Holes
Optional Panel: EP2420