Menu Search
HAMMOND MANUFACTURING #1447SE10

Disconnect Enclosure, 25.4 in. W x 30.0 in. H x 10.0 in. D

SKU # 62398042320 Manufacturer Series: 1447S
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 12, 13
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: 2 Point Pivots Latch
Cover Type: Continuously Hinged
Height: 30 in.
Width: 25.4 in.
Depth: 10 in.
Mounting: Welded Bracket
Optional Panel: Panel Included