Menu Search
HAMMOND MANUFACTURING #1447SH8HK

Disconnect Enclosure, 31.4 in. W x 42.0 in. H x 8.0 in. D

SKU # 62398089674 Manufacturer Series: 1447SHK
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 4, 12, 13
Material: Mild Steel
Finish: Powder Coated Gray (ANSI 61)
Material Thickness: 14 Gauge
Cover Latching: Rod Latch, Padlocking
Cover Type: Continuously Hinged with Defeater Handle
Height: 42 in.
Width: 31.4 in.
Depth: 8 in.
Mounting: Welded Bracket
Optional Panel: Panel Included