Menu Search
HAMMOND MANUFACTURING #EN4DSC603812SS

Disconnect Enclosure, 38 in. W x 60 in. H x 12 in. D

SKU # 62398008779 Manufacturer Series: Eclipse
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: Stainless Steel
Material Thickness: 16 or 14 Gauge
Material Specification: Type 304
Cover Type: Hinged with Flanged Handle
Height: 60 in.
Width: 38 in.
Depth: 12 in.
Mounting: Internal Holes
Optional Panel: EP6036