Menu Search
HAMMOND MANUFACTURING #1447SN4SSC8

Enclosure, Disconnect; Stainless Steel; HxWxD: 24 x 21.38 x 8 in.

SKU # 62398041036 Manufacturer Series: 1447S N4 SS
RoHS Compliant
Type: Wall Mount Disconnect Enclosure
NEMA: 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 21.38 in. (543mm)
Depth: 8 in. (203.2mm)

Additional Info: Additional Ratings: IEC 60529, IP66