Menu Search
HAMMOND MANUFACTURING #EN4DH162415LG

Eclipse Enclosure, Dual Access; Mild Steel; HxWxD: 16 x 24 x 15 in.

SKU # 62398016308
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Access Enclosure
NEMA: 1, 3, 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Cover Mounting: Hinge
Cover Latching: 2 or 4 Point Combination Key, Padlockable Handle
Cover Type: Solid
Height: 16 in. (406.4mm)
Width: 24 in. (609.6mm)
Depth: 15 in. (381mm)
Mounting: External Feet

HMN EN4DH162415LG 7U-24X15-SOL-DR

Additional Info: Additional Ratings: IEC 60529, IP54, IP66