You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #EN4DH202424LG

Eclipse Enclosure, Dual Access; Mild Steel; HxWxD: 20 x 24 x 24 in.

SKU # 62398016314
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Dual Access Enclosure
NEMA: 1, 3, 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Cover Mounting: Hinge
Cover Latching: 2 or 4 Point Combination Key, Padlockable Handle
Cover Type: Solid
Height: 20 in. (508mm)
Width: 24 in. (609.6mm)
Depth: 24 in. (609.6mm)
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP54, IP66