Menu Search
HAMMOND MANUFACTURING #EN4DH242424WLG

Eclipse Enclosure, Dual Access; Mild Steel; HxWxD: 24 x 24 x 24 in.

SKU # 62398016325
RoHS Compliant
Type: Dual Access Enclosure
NEMA: 1, 3, 3R, 4, 12
Material: Mild Steel
Finish: RAL 7035 Light Gray
Cover Mounting: Hinge
Cover Latching: 2 or 4 Point Combination Key, Padlockable Handle
Cover Type: Window
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Depth: 24 in. (609.6mm)
Mounting: External Feet

Additional Info: Additional Ratings: IEC 60529, IP54, IP66