Menu Search
HAMMOND MANUFACTURING #1591BGY

Enclosure, Electronic Instrument; ABS; HxWxD: 4.4 x 2.4 x 1.1 in.

SKU # 62398054620 Manufacturer Series: 1591
Type: Electronic Instrument Enclosure
Material: ABS Plastic
Finish: Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 4.4 in. (112mm)
Width: 2.4 in. (62mm)
Depth: 1.1 in. (27mm)

Electronic Instrument Enclosure; ABS Plastic; Finish - Gray; Cover Mounting - Screw On; Cover Latching - Screw; Cover Type - Solid; Height - in - 4.4; Width - in - 2.4; Depth - in - 1.1; Additional Information - Designed to meet IP54

Additional Info: Manufacturer Series