Menu Search
HAMMOND MANUFACTURING #1455C1202BK

Enclosure, Extruded; Aluminum; HxWxD: 0.91 x 2.13 x 4.72 in.

SKU # 62398023827 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Extruded Enclosure
Material: Aluminum
Finish: Black
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw
Height: 0.91 in. (23mm)
Width: 2.13 in. (54mm)
Depth: 4.72 in. (120mm)

Wall Mount Enclosures: Type - Extruded Enclosure; Material - Aluminum; Finish - Black; Material Thickness - 0.060 in.; Cover Mounting - Screw On; Cover Latching - Screw; Height - In - 0.91; Width - In - 2.13; Depth - in - 4.72; Height - mm - 23; Width - mm - 54; Depth - mm - 120; Manufacturer Series - 1455