Menu Search
HAMMOND MANUFACTURING #1455C802BK

Enclosure, Extruded; Aluminum; HxWxD: 0.91 x 2.13 x 3.15 in.

SKU # 62398023825 Manufacturer Series: 1455
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 3.15 in. (80mm)
Height: 0.91 in. (23mm)
Finish: Black
Width: 2.13 in. (54mm)
Type: Extruded Enclosure
Material: Aluminum
Material Thickness: 0.06 in.
Cover Mounting: Screw On
Cover Latching: Screw